TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7326WNMBRSUC1

  • ERIKS:24022923
  • Manufacturer:087796068865
Image 1
Save to list

€5,372.97/ pieceexcl. VAT

€6,501.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
130 mm
Outer Diameter
280 mm
Width
58 mm
Contact angle
40 °
Cage
Brass
With sealing
No