

€7,553.19/ pieceexcl. VAT
€9,139.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 110 mm |
Contact angle | 40 ° |
Cage | Brass |
With sealing | No |