TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7322WNMBRSUC1

  • ERIKS:24022921
  • Manufacturer:087796068834
Image 1
Save to list

€2,449.21/ pieceexcl. VAT

€2,963.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
110 mm
Outer Diameter
240 mm
Width
50 mm
Contact angle
40 °
Cage
Brass
With sealing
No