

€588.38/ pieceexcl. VAT
€711.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 190 mm |
Width | 43 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 156 kN |
Static load rating | 135 kN |
With sealing | No |