

€1,013.21/ pieceexcl. VAT
€1,225.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 166 kN |
Static load rating | 122 kN |
With sealing | No |