TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7316WNMBRSU

  • ERIKS:24022914
  • Manufacturer:087796151420
Image 1
Save to list

€1,013.73/ pieceexcl. VAT

€1,226.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
80 mm
Outer Diameter
170 mm
Width
39 mm
Contact angle
40 °
Cage
Brass
With sealing
No