

€531.32/ pieceexcl. VAT
€642.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 135 kN |
Static load rating | 109 kN |
With sealing | No |