

€450.24/ pieceexcl. VAT
€544.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 125 kN |
Static load rating | 97.5 kN |
With sealing | No |