TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7312WNSU

  • ERIKS:24022909
  • Manufacturer:087796068636
Image 1
Save to list

€455.00/ pieceexcl. VAT

€550.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
31 mm
Contact angle
40 °
Cage
Brass
With sealing
No