TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7311WNSUC1

  • ERIKS:24022908
  • Manufacturer:087796068605
Image 1
Save to list

€384.09/ pieceexcl. VAT

€464.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
29 mm
Contact angle
40 °
Cage
Brass
With sealing
No