TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7311WNMBRSUC1

  • ERIKS:13162209
  • Manufacturer:087796151369
Image 1
Save to list

€415.68/ pieceexcl. VAT

€502.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
29 mm
Contact angle
40 °
Cage
Brass
With sealing
No