TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7311WN/311KSDBE4150C1

  • ERIKS:13162210
  • Manufacturer:087796068612
Image 1
Save to list

€2,064.12/ pieceexcl. VAT

€2,497.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
130 mm
Width
58 mm
Contact angle
40 °
Cage
Brass
With sealing
No