TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7310 BM/UL

  • ERIKS:14072740
  • Manufacturer:013992230041
Image 1
Save to list

€216.36/ pieceexcl. VAT

€261.80incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
110 mm
Width
27 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
63 kN
Static load rating
44.6 kN
With sealing
No