

€270.89/ pieceexcl. VAT
€327.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 50.6 kN |
Static load rating | 30.2 kN |
With sealing | No |