TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7308WN

  • ERIKS:24022899
  • Manufacturer:087796046870
Image 1
Save to list

€247.19/ pieceexcl. VAT

€299.10incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
73
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
23 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
50.6 kN
Static load rating
30.2 kN
With sealing
No