

€242.06/ pieceexcl. VAT
€292.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 41.3 kN |
Static load rating | 23.9 kN |
With sealing | No |