

€178.95/ pieceexcl. VAT
€216.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 34.6 kN |
Static load rating | 20.8 kN |
With sealing | No |