

€129.19/ pieceexcl. VAT
€156.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 73 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 19.5 kN |
Static load rating | 9.59 kN |
With sealing | No |