

€4,397.30/ pieceexcl. VAT
€5,320.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 72 |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 45 mm |
Contact angle | 40 ° |
Cage | Brass |
With sealing | No |