TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7219WNMBRSUC1

  • ERIKS:13162235
  • Manufacturer:087796068452
Image 1
Save to list

€951.92/ pieceexcl. VAT

€1,151.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
95 mm
Outer Diameter
170 mm
Width
32 mm
Contact angle
40 °
Cage
Brass
With sealing
No