TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7213WNSU

  • ERIKS:24022876
  • Manufacturer:087796068322
Image 1
Save to list

€555.70/ pieceexcl. VAT

€672.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
23 mm
Contact angle
40 °
Cage
Brass
With sealing
No