TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7213WN

  • ERIKS:24022875
  • Manufacturer:087796068315
Image 1
Save to list

€520.63/ pieceexcl. VAT

€629.96incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
23 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
72.4 kN
Static load rating
52.4 kN
With sealing
No