TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7212WN

  • ERIKS:24022873
  • Manufacturer:087796044098
Image 1
Save to list

€431.97/ pieceexcl. VAT

€522.68incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
22 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
63 kN
Static load rating
44.4 kN
With sealing
No