

€285.81/ pieceexcl. VAT
€345.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 72 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 42.5 kN |
Static load rating | 28.4 kN |
With sealing | No |