

€191.84/ pieceexcl. VAT
€232.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 72 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 36 kN |
Static load rating | 23 kN |
With sealing | No |