

€173.99/ pieceexcl. VAT
€210.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 72 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 30.8 kN |
Static load rating | 18 kN |
With sealing | No |