

€82.05/ pieceexcl. VAT
€99.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 72 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 20.5 kN |
Static load rating | 13.5 kN |
With sealing | No |