TIMKEN

TIMKEN Single row angular contact ball bearing Cage: Brass 7203 BMI/CN

  • ERIKS:14072646
  • Manufacturer:013992229182
Image 1
Save to list

€64.40/ pieceexcl. VAT

€77.92incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
72
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
12 mm
Contact angle
20 °
Cage
Brass
With sealing
No