TIMKEN

TIMKEN Seal for SRB bearing housing FS12

  • ERIKS:13169222
  • Manufacturer:013992022875
Image 1
Felt seal for standard housings with bore sizes 115mm & 4.1/2"
Save to list

€26.98/ pieceexcl. VAT

€32.65incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
FS
Temperature range
from -60 to 100 °C
Seal material
Felt