TIMKEN

TIMKEN Seal for SRB bearing housing FS10

  • ERIKS:12969886
  • Manufacturer:013992022851
Image 1
Felt seal for standard housings with bore sizes 95mm, 100mm, 3.3/4", 3.15/16" & 4"
Save to list

€16.87/ pieceexcl. VAT

€20.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
FS
Temperature range
from -60 to 100 °C
Seal material
Felt