TIMKEN

TIMKEN Seal for SRB bearing housing 110MMKPS

  • ERIKS:12226863
  • Manufacturer:013992019950
Image 1
Save to list

€70.90/ pieceexcl. VAT

€85.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
KPS
Shaft diameter
110 mm
Temperature range
from -100 to 280 °C
Seal material
Kevlar