TIMKEN

TIMKEN Quick-Flex Standard coupling steel hub size 50 bore 2 inch

  • ERIKS:13173274
  • Manufacturer:883450053891
Image 1
Save to list

€329.61/ pieceexcl. VAT

€398.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Series
Quick-Flex
Type
Hub
Bore
2 in
Material
Steel
Size
50