TIMKEN

TIMKEN Quick-Flex Standard coupling steel hub size 25 bore 2 inch

  • ERIKS:13173355
  • Manufacturer:883450053174
Image 1
Save to list

€170.37/ pieceexcl. VAT

€206.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Series
Quick-Flex
Type
Hub
Bore
2 in
Material
Steel
Size
25