TIMKEN

TIMKEN Quick-Flex Standard coupling steel hub size 175 bore 3 inch

  • ERIKS:14426105
  • Manufacturer:883450429863
Image 1
Save to list

€1,211.97/ pieceexcl. VAT

€1,466.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Series
Quick-Flex
Type
Hub
Bore
3 in
Material
Steel
Size
175