TIMKEN

TIMKEN Quick-Flex Standard coupling stainless steel hub size 5 bore 1 inch

  • ERIKS:13173244
  • Manufacturer:883450054126
Image 1
Save to list

€75.15/ pieceexcl. VAT

€90.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Series
Quick-Flex
Type
Hub
Bore
1 in
Material
Stainless steel 303 (1.4305)
Size
5