TIMKEN

TIMKEN Quick-Flex Standard coupling stainless steel hub size 15 bore 1 inch

  • ERIKS:13173526
  • Manufacturer:883450051989
Image 1
Save to list

€113.15/ pieceexcl. VAT

€136.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Series
Quick-Flex
Type
Hub
Bore
1 in
Material
Stainless steel 303 (1.4305)
Size
15