




€163.71/ pieceexcl. VAT
€198.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 50 |
Colour | Metallic |
Material | 1020 Carbon steel |
A | 192.5 mm |
B | 87.9 mm |
J | M12x35 mm |