




€376.55/ pieceexcl. VAT
€455.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 250 |
Colour | Metallic |
Material | 1020 Carbon steel |
A | 304.8 mm |
B | 130.3 mm |
J | M20x50 mm |