




€341.21/ pieceexcl. VAT
€412.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 175 |
Colour | Metallic |
Material | 1020 Carbon steel |
A | 282.4 mm |
B | 124 mm |
J | M16x50 mm |