




€65.27/ pieceexcl. VAT
€78.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 15 |
Colour | Metallic |
Material | 1020 Carbon steel |
A | 124.2 mm |
B | 50.8 mm |
J | M 8x25 mm |