




€262.03/ pieceexcl. VAT
€317.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 100 |
Colour | Metallic |
Material | 1020 Carbon steel |
A | 231.9 mm |
B | 118.4 mm |
J | M12x40 mm |