




€3,067.62/ pieceexcl. VAT
€3,711.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 3150 |
Colour | Metallic |
Material | AISI 1020 Carbon steel |
A | 497.6 mm |
B | 188.5 mm |
C | 431.3 mm |