




€843.74/ pieceexcl. VAT
€1,020.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 250 |
Colour | Metallic |
Material | AISI 1020 Carbon steel |
A | 266.7 mm |
B | 118.6 mm |
C | 225 mm |