




€2,516.34/ pieceexcl. VAT
€3,044.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 1890 |
Colour | Metallic |
Material | AISI 1020 Carbon steel |
A | 450.9 mm |
B | 185.9 mm |
C | 374.7 mm |