




€1,662.20/ pieceexcl. VAT
€2,011.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 15 |
Colour | Metallic |
Material | Stainless steel 303 (1.4305) |
A | 119.4 mm |
B | 45.2 mm |
C | 85.9 mm |
J | M6x20 mm |