




€273.74/ pieceexcl. VAT
€331.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 25 |
Colour | Metallic |
Material | AISI 1020 Carbon steel |
A | 142.7 mm |
B | 63.5 mm |
C | 107.4 mm |
J | M6x20 mm |