




€889.14/ pieceexcl. VAT
€1,075.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 175 |
Colour | Metallic |
Material | AISI 1020 Carbon steel |
A | 250.2 mm |
B | 124 mm |
C | 204.2 mm |
J | M 10x35 mm |