




€210.44/ pieceexcl. VAT
€254.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 15 |
Colour | Metallic |
Material | AISI 1020 Carbon steel |
A | 119.4 mm |
B | 45.2 mm |
C | 85.9 mm |
J | M6x20 mm |