




€2,057.63/ pieceexcl. VAT
€2,489.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 3150 |
Colour | Metallic |
Material | AISI 1020 Carbon steel |
D1 | 425.5 mm |
E | 139.7 mm |