




€484.08/ pieceexcl. VAT
€585.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 250 |
Colour | Metallic |
Material | Stainless steel 303 (1.4305) |
D1 | 225.6 mm |
E | 88.9 mm |